Shop All Desks
Iceberg
Computer Desk, 28" D X 46" W X 30" H, Charcoal/Silver, HDPE
Mfr # 73002
Zoro # G8480604
product price: $202.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$202.99
Free 30-Day Returns
Key Features
- Type Computer Desk
- Overall Width 46"
- Overall Depth 28"
- Overall Height 30"
- Color Charcoal/Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 46" |
Overall Depth | 28" |
Overall Height | 30" |
Width | 46" |
Description
Computer Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Desktop Color Charcoal, Silver, Desktop Material Plastic, Frame Color Charcoal, Silver, Frame Material Plastic, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 1, Number of Casters/Glides 0, Number of Drawers 0, Number of Pedestals 0, Number of Shelves 0, Overall Depth 28 in, Overall Height 30 in, Overall Width 46 in, Pedestal Location Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUN ZERO Sun Zero Bronn Industrial 3/4" Room Darkening Curtain Rod, 36-66", Matte Black (SN47073E)
- OFFICESOURCE 71.00'' W X 29.50'' H, Mahogany (DBLFDPL105MH)
- FLASH FURNITURE Restaurant Stool, Ladder Back, Mah Seat, Seat Height Range: 29" (XU-DG697BLAD-BAR-MAHW-GG)
- TRADEMARK FINE ART Veronique Charron 'Southwest Geo I' Canvas Art, 12x19 (WAP01584-C1219GG)
- ICEBERG Pneumatic Adjustable Base with 59"x29" T (69162)
- REGENCY 49 in D X 124.5 in W X 45.5 in H, Mahogany, Wood (77292MH)
- OFFICESOURCE 89.25'' W X 29.50'' H, Mahogany (OS6MH)
- SAFCO 19.75" D X 29.50" W X Cherry, Stee/Compressed Wood (1923CY)
- HASTINGS HOME Hastings Home Mobile Standing Computer Desk, Black (102519WFV)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 48"L, Work, Metal, Brown (I 7408)
- MAYLINE Left Curved Desk Return, 24" D X 63" W X 29-1/2" H, Textured Sea Salt Laminate (MNRTPLTSS)
- Iceberg Desks