Shop All Bulletin Boards
This Product is Discontinued
Iceberg
Bulletin/Whiteboard Combination 48" x 36" (Discontinued)
Mfr # 36047
Zoro # G8480534
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 48 in
- Size 48" x 36"
- Board Color Charcoal
- Frame Color Charcoal
- Frame Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iceberg
- MFR # 36047
- Zoro # G8480534
- UPC # 674785360477
- Country of Origin Multiple
- Category Bulletin Boards
Dimensions
Width | 48 in |
Size | 48" x 36" |
Dry Erase Width | 48 in |
Dry Erase Height | 36 in |
Details
Board Color | Charcoal |
Frame Color | Charcoal |
Frame Material | Polyethylene |
Item | Combination Bulletin Board |
Board Frame Material | Plastic |
Includes | Dry Erase and Fabric Board Surfaces |
Dry Erase Product Grouping | Combination Bulletin Board |
Features | Durable, Lightweight, Ghost Resistant |
Description
Combination Bulletin Board, Dry Erase Height 36 in, Dry Erase Width 48 in, Includes Dry Erase and Fabric Board Surfaces, Board Frame Material Plastic, Board Color Charcoal, Frame Color Charcoal, Combination Bulletin Board, Width 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.