Shop All Picnic Tables
Iceberg
65923 IndestrucTable TOO 30'' x 72'' Platinum Picnic Table with Attached Benches
Mfr # 328ICE65923
Zoro # G911578084
product price: $939.99
/ea
Free Shipping & Returns
$939.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iceberg
- MFR # 328ICE65923
- Zoro # G911578084
- Country of Origin United States
- Category Picnic Tables
Description
Bring new life to your outdoor area with this Iceberg 65923 IndestrucTable TOO 30'' x 72'' platinum picnic table with attached benches. Thanks to a blow-molded high-density polyethylene construction this picnic table is resistant to damage from dents scratches and stains as a result of routine use. It's able to be easily wiped down in order to keep it clean so that it lasts for years. Plus two benches are attached to the frame on either side of the table for convenient seating whenever you need it.Thanks to its lightweight design this table is easy to transport throughout your facility and between indoor and outdoor settings. It includes a 5'' powder-coated steel tube base for optimum stability as well as 3/4'' bracing that ensures durability. Its legs include plastic bumpers to prevent marring on any flooring surface. Ideal for both indoor and outdoor use this picnic table supports up to 600 lb. of evenly distributed weight.Overall Dimensions:Length: 72''Width: 30''Height: 29''Capacity: 600 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILLY GOAT Vanguard Blower (F1402V)
- RACERS EDGE Tie Wraps - Black - 4 in. 30PK (RCE5604BK)
- INTERSTATE PNEUMATICS 18-Feet Commercial Grade Telescoping Spray Wand for Pressure Washers, 4000 PSI (PW5304)
- MCTARNAHANS McTarnahans Balsam Of Peru 1 lb. (532)
- ICEBERG Rectangular IndestrucTables Too 1200 Resin Picnic Ta, 29" (65923)
- CONSERVATORIO 28 in. Plastic Blue Round Foldable Picnic Table (CO3313349)
- CREEKVINE DESIGNS 27 in. x 5 ft. Red Cedar Backyard Bash Cross Legged Picnic Table with Detached Benches (WF27WCLTCB5CVD)
- GARDENISED A-Frame Outdoor Patio Deck Garden Picnic Table, Stained (QI003905.ST)
- VESTIL Metal Rectangle Picnic Table, 96", green (PT-MX-3096-GN)
- FROG FURNISHINGS Cedar 6' HEX Table with Black Frame (PB 6HEXCED)
- GLOBAL EQUIPMENT 46" Wheelchair Accessible Square Outdoor Steel Picnic Table, Blue (695291BL)
- Iceberg Outdoor Tables