No Product Image Available
Iceberg

64517 CafeWorks Graphite HDPE Chair, 2PK


product price: $596.99
/pk 2, $298.50/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Provide guests in your waiting room or reception area with a comfortable place to sit with this Iceberg 64517 CafeWorks graphite HDPE chair! This chair features a graphite blow molded high-density polyethylene HDPE seat and back that contours to fit your body. HDPE is a durable long-lasting material that is great for use in high-volume areas as it resists dents and scratches from constant use.**Ideal for clinics waiting rooms offices or conference centers this chair provides comfort and style in any setting. The durable steel frame with a silver finish provides stability to create a reliable seating option. In addition it's made of at least 35% pre-consumer recycled content making it more environmentally friendly than comparable chairs.**Overall Dimensions:*Width: 21''*Depth: 19''*Height: 32''*Capacity: 225 lb.**Seat Dimensions:*Width: 17 1/2''*Depth: 18 1/2''*Height: 18''**Back Dimensions:*Width: 18''*Height: 9''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.