No Product Image Available

Iceberg

64127 Rough N Ready Series Stackable Charcoal HDPE Big and Tall Chair, 4PK


product price: $1,042.99
/pk 4, $260.75/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Provide guests in your waiting room or reception area with a comfortable place to sit with this Iceberg 64127 Rough N Ready Series charcoal HDPE big and tall chair! This chair features a charcoal blow molded high-density polyethylene HDPE seat and back that contours to fit your body. HDPE is a durable long-lasting material that is great for use in high-volume areas as it resists dents and scratches from constant use. Ideal for clinics waiting rooms offices or conference centers this chair provides comfort and style in any setting.**With an extra wide seat and back this seat is meant to accommodate any guests or employees with ease. Plus the durable steel frame with a silver finish provides stability to create a reliable seating option. This chair can stack up to 6 chairs high for easy storage when not in use. In addition it's made of at least 35% pre-consumer recycled content making it more environmentally friendly than comparable chairs.**Overall Dimensions:*Width: 26''*Depth: 27''*Height: 32''*Capacity: 500 lb.**Seat Dimensions:*Width: 24''*Depth: 20''*Height: 18 1/2''**Back Dimensions:*Width: 24''*Height: 18''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.