No Product Image Available
Iceberg

64117 Rough N Ready Series Charcoal HDPE Stackable Chair with Silver Base, 4PK


product price: $619.99
/pk 4, $155.00/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Provide guests in your waiting room or reception area with a comfortable place to sit with this Iceberg 64117 Rough N Ready Series charcoal HDPE stackable chair with silver base! This chair features a blow molded high-density polyethylene HDPE seat and back which is a durable long-lasting material that is great for use in high-volume areas as it resists dents and scratches from constant use. Ideal for clinics waiting rooms offices or conference centers this chair provides comfort and style in any setting.**With an ergonomic design and an extra-wide seat and back this seat is meant to accommodate any guests or employees with ease. Plus the durable heavy-gauge powder-coated steel frame with a silver finish provides stability to create a reliable seating option. This chair can stack up to 12 chairs high for easy storage when not in use. It even comes with non-marring feet to protect your flooring! In addition it's made of at least 35% pre-consumer recycled content making it more environmentally friendly than comparable chairs.**Overall Dimensions:*Width: 17 1/2''*Depth: 22 3/4''*Height: 32 1/4''*Capacity: 500 lb.**Seat Dimensions:*Width: 15 1/2''*Depth: 17 1/2''*Height: 17 1/2''**Back Dimensions:*Width: 15 1/2''*Height: 16''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.