Iceberg

64003 Rough N Ready Series Platinum HPDE Folding Chair with Black Frame


product price: $166.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Offer your guests a comfortable place to take a seat with this Iceberg 64003 Rough N Ready Series platinum folding chair with black frame! This sleek platinum-colored chair features a blow molded high-density polyethylene DPE seat and back that contour to fit your guests' bodies. HDPE is a durable long-lasting material that is great for use in high-volume areas as it resists dents and scratches from constant use. Featuring non-mar feet this chair won't leave unsightly marks on your floors. Ideal for catered events banquet halls and schools this chair provides comfort and style in any setting!This chair's durable heavy-duty oval steel tubing frame with cross-bracing provides stability to create a reliable seating option. Plus this lightweight chair is easy to move for transport and can be nested for convenient storage. In addition it's made of at least 35% pre-consumer recycled content making it more environmentally friendly than comparable chairs.Overall Dimensions:Width: 18 3/4''Depth: 21 1/2''Height: 35 1/2''Capacity: 350 lb.Seat Dimensions:Width: 18 3/4''Depth: 21 1/2''Height: 15 1/4''Back Dimensions:Width: 18 3/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.