Shop All Dry Erase Boards
Iceberg
44"x96" Magnetic Porcelain Whiteboard
Mfr # 31480
Zoro # G3109681
product price: $618.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$618.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Height 44 in
- Dry Erase Width 96 in
- Board Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iceberg
- MFR # 31480
- Zoro # G3109681
- UPC # 674785314807
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 44 in |
Dry Erase Width | 96 in |
Adjustable Height Range | Not Adjustable |
Height | 44" |
Width | 96" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Porcelain |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Includes | Eraser Tray, Marker Rail, Mounting Hardware |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Height 44 in, Dry Erase Width 96 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Board Frame Material Aluminum, Dry Erase Surface Type Porcelain, Includes Eraser Tray, Marker Rail, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Cork Bulletin Bar, Brown, 24 x 1 (UNV43424)
- 5S SUPPLIES Problem Solving - Fishbone Board Aluminum Dry Erase 72in x 46in (PROBFISHBONE-ALUM-72x46)
- SHARPIE Retractable Highlighters, Assorted Ink Colors, Chisel Tip, Assorted Barrel Colors, PK5 PK (28175PP)
- CONDOR OUTDOOR PRODUCTS FAIL SAFE PACK GEN II, BLACK (111190-002)
- ICEBERG Clarity Magnetic Glass Dry Erase Board, 3 (31193)
- ICEBERG 36"x48" Glass Whiteboard (31140)
- ICEBERG 16"x12" Glass Whiteboard (31120)
- ICEBERG 46"x72" Magnetic Steel Whiteboard (31260)
- ICEBERG 24-1/2"x36-1/2" Magnetic Glass Planning Board (31133)
- ICEBERG 36"x72" Glass Whiteboard (31160)
- MAGNA VISUAL 18" x 24" In/Out Board Kit (IOP-1824)
- Iceberg Dry Erase Boards