Shop All Dry Erase Boards
Iceberg
36"x72" Glass Whiteboard
Mfr # 31160
Zoro # G8024816
product price: $259.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$259.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Non-Magnetic
- Dry Erase Height 36 in
- Board Color Ultra White
- Dry Erase Surface Type Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iceberg
- MFR # 31160
- Zoro # G8024816
- UPC # 674785311608
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36 in |
Dry Erase Width | 72 in |
Adjustable Height Range | Not Adjustable |
Depth | 2 in |
Height | 36" |
Width | 72" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Non-Magnetic |
Item | Dry Erase Board |
Board Color | Ultra White |
Dry Erase Surface Type | Glass |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | No Frame |
Includes | Eraser Tray, Marker Rail, Mounting Hardware |
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color Ultra White, Dry Erase Height 36 in, Dry Erase Width 72 in, Depth 2 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Board Frame Material No Frame, Dry Erase Surface Type Glass, Includes Eraser Tray, Marker Rail, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 12" x 12" x 10", White, 25/Bundle (22XL51)
- RITE IN THE RAIN Waterproof Laser Paper, 8-1/2" x 11", PK80 (HW8511M)
- AVERY Black Permanent Marker, 36 PK (98206)
- DIAMOND VISIONS Stainless Steel Scissors 36 pc (04-1107)
- ICEBERG 36"x48" Glass Whiteboard (31140)
- ICEBERG 36"x60" Glass Whiteboard (31150)
- ICEBERG 44"x96" Magnetic Porcelain Whiteboard (31480)
- ICEBERG 24-1/2"x36-1/2" Magnetic Glass Planning Board (31133)
- ICEBERG 46"x72" Magnetic Steel Whiteboard (31260)
- ICEBERG Clarity Glass Dry Erase Board with Aluminum Trim, Frameless, 60 x 36 (31150)
- LUXOR Wall-mounted Whiteboards, 96" x 40" (WB9640W)
- Iceberg Dry Erase Boards