Shop All Dry Erase Boards
Iceberg
36"x48" Glass Whiteboard
Mfr # 31140
Zoro # G7881684
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Non-Magnetic
- Dry Erase Height 36 in
- Board Color Ultra White
- Dry Erase Surface Type Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iceberg
- MFR # 31140
- Zoro # G7881684
- UPC # 674785311400
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36 in |
Dry Erase Width | 48 in |
Adjustable Height Range | Not Adjustable |
Depth | 2 in |
Height | 36" |
Width | 48" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Non-Magnetic |
Item | Dry Erase Board |
Board Color | Ultra White |
Dry Erase Surface Type | Glass |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | No Frame |
Includes | Eraser Tray, Marker Rail, Mounting Hardware |
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color Ultra White, Dry Erase Height 36 in, Dry Erase Width 48 in, Depth 2 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Board Frame Material No Frame, Dry Erase Surface Type Glass, Includes Eraser Tray, Marker Rail, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSEAL Cable Seal 12" x 9/64", Aluminum, Blue, Pk50 (F325M-2-APEEL BLUE50)
- AVERY DENNISON Clear Shipping Labels, Inkjet, 2"x4", PK250 (8663)
- SHARPIE S-Note Creative Markers, Assorted Ink Colors, Bullet/Chisel Tip, White Barrel, PK8, 8PK (2154173)
- LEARNING ADVANTAGE Bank Account Game (4377)
- ICEBERG 36"x72" Glass Whiteboard (31160)
- ICEBERG 36"x60" Glass Whiteboard (31150)
- ICEBERG 16"x12" Glass Whiteboard (31120)
- ICEBERG 46"x96" Magnetic Steel Whiteboard (31280)
- ICEBERG Clarity Magnetic Glass Dry Erase Board, 3 (31193)
- ICEBERG 24-1/2"x36-1/2" Magnetic Glass Planning Board (31133)
- GLOBAL INDUSTRIAL Rolling Magnetic Dry Erase Whiteboard, Double Sided Reversible, 48 x 36, Black Frame (B444997BK)
- Iceberg Dry Erase Boards