Shop All Dry Erase Boards
Iceberg
24-1/2"x36-1/2" Magnetic Glass Planning Board
Mfr # 31133
Zoro # G3109779
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Planning Board
- Board Properties Magnetic
- Dry Erase Height 24 1/2 in
- Board Color White
- Dry Erase Surface Type Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iceberg
- MFR # 31133
- Zoro # G3109779
- UPC # 674785311332
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 24 1/2 in |
Dry Erase Width | 36 1/2 in |
Width | 36-1/2" |
Height | 24-1/2" |
Details
Dry Erase Product Grouping | Planning Board |
Board Properties | Magnetic |
Item | Planning Board |
Board Color | White |
Dry Erase Surface Type | Glass |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | No Frame |
Number of Rows | 1 |
Number of Days | 0 |
Number of Months | 0 |
Description
Planning Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Glass, Dry Erase Height 24 1/2 in, Dry Erase Width 36 1/2 in, Dry Erase Surface Finish Gloss, Board Frame Material No Frame, Number of Months 0, Number of Rows 1, Board Color White, Planning Board
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 35Mm X 25 Mm, 2 Mil Thick Pvc Shrink Band Clear Pre-Cut No Print Sing Vert Perf 250/Bundle (079744)
- EXPO Magnetic Dry Erase Markers, Brd/Md/Fine Pt, 4/PK, Ast PK (SAN1944746)
- BROTHER Black Drum Unit 50K YLD (DR890)
- JIALLO Jiallo 16003 Optical Crystal Dome Magnifier & Paperweight (16003)
- ICEBERG 44"x96" Magnetic Porcelain Whiteboard (31480)
- ICEBERG Clarity Magnetic Glass Dry Erase Board, 3 (31193)
- ICEBERG 16"x12" Glass Whiteboard (31120)
- ICEBERG 36"x48" Glass Whiteboard (31140)
- ICEBERG 46"x96" Magnetic Steel Whiteboard (31280)
- ICEBERG 36"x72" Glass Whiteboard (31160)
- QUARTET 18"x24" Magnetic Whiteboard, Aluminum Frame (SM531)
- Iceberg Dry Erase Boards