Shop All Dry Erase Boards
Iceberg
18-1/2"x24-1/2" Magnetic Glass Planning Board
Mfr # 31131
Zoro # G3109797
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Planning Board
- Board Properties Magnetic
- Dry Erase Height 18 1/2 in
- Board Color White
- Dry Erase Surface Type Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iceberg
- MFR # 31131
- Zoro # G3109797
- UPC # 674785311318
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 18 1/2 in |
Dry Erase Width | 24 1/2 in |
Height | 18-1/2" |
Width | 24-1/2" |
Details
Dry Erase Product Grouping | Planning Board |
Board Properties | Magnetic |
Item | Planning Board |
Board Color | White |
Dry Erase Surface Type | Glass |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | No Frame |
Number of Days | 0 |
Number of Months | 0 |
Number of Rows | 1 |
Description
Planning Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Glass, Dry Erase Height 18 1/2 in, Dry Erase Width 24 1/2 in, Dry Erase Surface Finish Gloss, Board Frame Material No Frame, Number of Months 0, Number of Rows 1, Board Color White, Planning Board
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Industrial, Industrial Shears, 7-1/2 In. L (95 05 190)
- POLAR-TECH Insulated Shipping Bio Foam Only, 1-5 Day (208F)
- SEALED AIR Padded Mailer, #5, Paper Lining, Self-Adhesive, 10.5x16, Kraft, PK100 (86708)
- BSC PREFERRED Tape Logic 2'' Top Gun Carton Sealing Tape Dispenser (TDTG2)
- ICEBERG 44"x96" Magnetic Porcelain Whiteboard (31480)
- ICEBERG 46"x72" Magnetic Steel Whiteboard (31260)
- ICEBERG Clarity Glass Dry Erase Board with Aluminum Trim, Frameless, 60 x 36 (31150)
- ICEBERG 36"x72" Glass Whiteboard (31160)
- ICEBERG 46"x96" Magnetic Steel Whiteboard (31280)
- ICEBERG 36"x48" Glass Whiteboard (31140)
- 5S SUPPLIES Problem Solving - Fishbone Board Aluminum Dry Erase 72in x 46in (PROBFISHBONE-ALUM-72x46)
- Iceberg Dry Erase Boards