Shop All Dry Erase Boards
Iceberg
16"x12" Glass Whiteboard
Mfr # 31120
Zoro # G3109751
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Non-Magnetic
- Dry Erase Height 16 in
- Board Color White
- Dry Erase Surface Type Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iceberg
- MFR # 31120
- Zoro # G3109751
- UPC # 674785311202
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 16 in |
Dry Erase Width | 12 in |
Adjustable Height Range | Not Adjustable |
Width | 12" |
Height | 16" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Non-Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Glass |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | No Frame |
Includes | Marker/Eraser Tray, Mounting Hardware |
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Height 16 in, Dry Erase Width 12 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Board Frame Material No Frame, Dry Erase Surface Type Glass, Includes Marker/Eraser Tray, Mounting Hardware
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Sheets, 48" x 60", Kraft, 5 /Bundle (55VK12)
- ZORO SELECT 12" x 9" Open Poly Bags, 6 mil, Clear (5DRC5)
- BRADY Letter Label, B, 3/4in.Hx9/16in.W, Vinyl (1520-B)
- PENDAFLEX Hanging File Folders, Gray, PK25 (PFX415215GRA)
- ICEBERG 44"x96" Magnetic Porcelain Whiteboard (31480)
- ICEBERG 24-1/2"x36-1/2" Magnetic Glass Planning Board (31133)
- ICEBERG 46"x72" Magnetic Steel Whiteboard (31260)
- ICEBERG Clarity Glass Dry Erase Board with Aluminum Trim, Frameless, 60 x 36 (31150)
- ICEBERG 36"x72" Glass Whiteboard (31160)
- ICEBERG Clarity Magnetic Glass Dry Erase Board, 3 (31193)
- BEST-RITE 48"x120" Magnetic Porcelain Whiteboard, Silver Frame (2029K)
- Iceberg Dry Erase Boards