Shop All Dry Erase Boards
Iceberg
12"x9" Glass Whiteboard
Mfr # 31110
Zoro # G3109760
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Non-Magnetic
- Dry Erase Height 12 in
- Board Color White
- Dry Erase Surface Type Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iceberg
- MFR # 31110
- Zoro # G3109760
- UPC # 674785311103
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 12 in |
Dry Erase Width | 9 in |
Adjustable Height Range | Not Adjustable |
Width | 9" |
Height | 12" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Non-Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Glass |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | No Frame |
Includes | Marker/Eraser Tray, Mounting Hardware |
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Height 12 in, Dry Erase Width 9 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Board Frame Material No Frame, Dry Erase Surface Type Glass, Includes Marker/Eraser Tray, Mounting Hardware
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Literature Mailers, 10" x 3" x 3", White, 50/Bundle (55VK45)
- SAX True Flow Heavy Body Acrylic Paint, Quart, Ultramarine Blue (27404)
- UNIVERSAL Clear Badge Holders w/Neck Lanyards, 3 x 4, White Inserts, PK100 (UNV56005)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 4"x 6", With White Block (WR46)
- ICEBERG 36"x48" Glass Whiteboard (31140)
- ICEBERG 16"x12" Glass Whiteboard (31120)
- ICEBERG 44"x96" Magnetic Porcelain Whiteboard (31480)
- ICEBERG 36"x72" Glass Whiteboard (31160)
- ICEBERG 46"x72" Magnetic Steel Whiteboard (31260)
- ICEBERG Clarity Magnetic Glass Dry Erase Board, 3 (31193)
- BEST-RITE 48"x72" Magnetic Porcelain Whiteboard (2R2AG)
- Iceberg Dry Erase Boards