Shop All Food Service Appliance Parts
Ice-O-Matic
Purge Valve, 120V
Mfr # 9041105-04
Zoro # G5914203
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Ice-o-Matic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ice-O-Matic
- MFR # 9041105-04
- Zoro # G5914203
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Item | Purge Valve, 120V |
Fits Brand | Ice-o-Matic |
Description
Purge Valve, 120V, For Use With Grainger Item Number 36RF41, 36RF42, 36RF43, 36RF44, 36RF57, 36RF58, 36RF59, 36RF60, 36RF79, 36RF80, 36RF81, 36RF82, 36RF83, 36RF84, 36RF85, 36RF86, 36RF87, 36RF88, 36RF89, 36RF90, Fits Brand Ice-O-Matic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Contactor 3P 30A 24Vac (CTR02575)
- EDGESTAR 20 Inch Wide Ultra Low Temp Refrigerator for Kegerator Conversion (BR2001BL)
- HASTINGS HOME Extra Large Bamboo Cutting Board for Chopping and Serving with Juice Groove 20 x 14 x 0.75-inch (414530YIM)
- GE Refrigerator Light Socket and Terminal (WR2X9391)
- ICE-O-MATIC Kit Harvest 230V For - Part# Ice1051210-03B (ICE1051210-03B)
- ICE-O-MATIC FLOAT KIT for Ice-O-Matic - Part# 9131111-101 (9131111-101)
- ICE-O-MATIC Contactor, 120V, 30A 2 Pole (9101002-07)
- ICE-O-MATIC Purge Valve, 120V (9041105-01)
- ICE-O-MATIC Water Inlet Valve (1011357-143)
- ICE-O-MATIC Capacitor St 72-86330 (9181003-26)
- TRANE Ring; O, 50.0 Id X 0.275 Rd, Water Only, #RNG02080 (RNG02080)
- Ice-O-Matic Food Service Appliance Parts