Shop All Water Filter Cartridges
Ice-O-Matic
IFI4C Inline Single Ice Machine Water Filter Cartridge - 10 Micron
Mfr # 458IF14C
Zoro # G011175459
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ice-O-Matic
- MFR # 458IF14C
- Zoro # G011175459
- Country of Origin United States
- Category Water Filter Cartridges
Description
Produce top quality ice and keep your ice machine working at maximum efficiency with this Ice-O-Matic IFI4C single ice machine inline water filter! The water going into your ice machine may carry undesirable impurities that can affect the taste of the ice and also create maintenance issues like scale buildup within the ice machine itself. A water filter like this one is a worthwhile investment because it will remove those impurities and ensure that your ice comes out tasting great while also saving you on equipment maintenance and cleaning costs!**This filter is designed with gradient-density depth filtration which filters dirt rust sediment and debris as small as 10 microns in size. High-capacity activated carbon within the filter works to reduce chlorine and undesirable tastes and odors and its patented IsoNet technology prevents harmful scale deposits from building up inside your equipment. All of these features together reduce maintenance frequency and cost improve operating efficiency and protect components like solenoids valves and fittings against wear and plugging. And by cleansing the water going into your ice machine you can be sure your ice won't transfer undesirable flavors to beverages!**This water filter is designed to install directly into the water line using 1/4'' compression fittings and is a great solution in applications where a traditional wall-mounted filter housing system is either not possible or not ideal. It has a service flow rate of 0.5 GPM and a maximum pressure rating of 100 psi. It is recommended that you replace the filter cartridge every 6 months for optimal performance.**Overall Dimensions:*Diameter: 2 3/4''*Height: 11 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER Toilet Flapper 3" (513A-016-P4)
- ZORO SELECT 3/4" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNE15)
- LEGEND VALVE 1-1/4" BLACK 90 ELBOW (350-006)
- THRIFCO PLUMBING 2 Inch Galvanized Steel Cross (5218010)
- ICE-O-MATIC Quick Connect Filter, 1.5 gpm, 0.5 Micron, 4" O.D., 12 3/4 in H (IOMQ)
- 3M FILTRATION Quick Connect Filter, 5 gpm, 3 Micron (5613509)
- PENTAIR/PENTEK Woven Filter Cartridge, 1 gpm, 1 Micron, 2-7/8" O.D., 9 3/4 in H (255416-75)
- AMERICAN FILTER CO AFC Brand AFC-RF-G1, Compatible to GE MWF Refrigerator Water Filters (1PK) Made by AFC (MWF-AFC-RF-G1-1-67755)
- EVERPURE Quick Connect Filter, 15 gpm, 2-1/2" O.D., 9 3/4 in H (EV979922-75)
- AMERICAN FILTER CO AFC Brand AFC-2000, Compatible to Insinkerator F-2000 Water Filters (1PK) Made by AFC (AFC-F2000-1p-4349)
- CULLIGAN Universal Fit Spun, 4 gpm, 1 Micron, 2-1/2" O.D., 9 3/4 in H, 1 PR (P1)
- Ice-O-Matic Water Filter Cartridges