No Product Image Available
Ice-O-Matic

ICEU300FW 30'' Water Cooled Undercounter Full Dice Cube Ice Machine


product price: $6,629.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

If you need an ice machine for your service area or bar this Ice-O-Matic ICEU300FW 30'' water cooled under counter full dice cube ice machine with a 97 lb. bin is a great choice! It is made for those tight undercounter spaces where you need to have ice handy but don't have room for a loud large bulky modular machine. This machine produces full dice sized cubes that measure 7/8'' x 7/8'' x 7/8'' and are great for a wide variety of beverage service applications. It makes up to 309 lb. of cube ice in a 24 hour period and can store up to 97 lb. at a time in its convenient built-in bin.**This undercounter ice maker has a harvest assist feature that ensures consistent ice product for the life of the ice machine and also helps to reduce energy consumption while increasing capacity. Using less energy and making more ice makes this unit an economical choice. Plus it also has Pure Ice an exclusive built-in antimicrobial protection that inhibits the growth of bacteria on surfaces for safety.**This unit's space-saving 30'' wide undercounter design is great for use under a counter at your bar diner or cafe. Since this ice machine is water cooled it does not require an air intake or discharge so that it can be installed with smaller clearances. Also it will not discharge hot air into a busy kitchen or bar area! The cabinet also has a low profile top while the front door allows quick and easy access to the ice stored inside. At the same time the adjustable 6'' legs allow for thorough cleaning underneath the ice machine for proper sanitation.**This ice machine is made of sturdy corrosion-resistant stainless steel and fingerprint-proof plastic so you can be sure that it will stand up to a commercial environment and always look great if it is being used in a service area where customers can see it. A 115V electrical connection and two water connections are required for operation.**Overall Dimensions:*Width: 30 3/8''*Depth: 30''*Height: 39''*Bin Capacity: 97 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.