Shop All AC & Refrigeration Accessories
This Product is Discontinued
Ice-O-Matic
Ice Machine Sanitizing System Cartridge (Discontinued)
Mfr # IOMCAI
Zoro # G7800530
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color White
- Application Ice Machines
- Form Solid
- Nickel Safe Yes
- Food Grade No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ice-O-Matic
- MFR # IOMCAI
- Zoro # G7800530
- Country of Origin United States
- Category AC & Refrigeration Accessories
Details
Item | Replacement Cartridge |
Color | White |
Application | Ice Machines |
Form | Solid |
Nickel Safe | Yes |
Food Grade | No |
Standards | CE, ETL Listed, NSF |
Description
Replacement Cartridge, Form Solid, Application Ice Machines, Nickel Safe Yes, Color White, Food Grade No, Standards CE, ETL Listed, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.