Shop All Ice Makers
Ice-O-Matic
CIM2046FR Elevation Series 48'' Remote Cooled Full Dice Cube Ice Machine
Mfr # 458CI2046FRB
Zoro # G711124597
product price: $16,058.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$16,058.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ice-O-Matic
- MFR # 458CI2046FRB
- Zoro # G711124597
- Country of Origin United States
- Category Ice Makers
Description
Choose this Ice-O-Matic CIM2046FR Elevation Series 48'' remote cooled full dice cube ice machine for dependable ice production and a host of smart design features that will help your business run at maximum efficiency! This ice machine is capable of producing up to 1830 lb. of full cube 7/8'' x 7/8'' x 7/8'' ice per day and it exceeds energy regulations for ice machines providing superior efficiency that will save you on your utility bill. All ice machines require frequent maintenance and cleaning to keep them running properly so it's important to choose a model that will make this process as easy and as fast as possible. Ice-O-Matic's Elevation series accomplishes this by making the foodzone components out of recyclable dishwasher-safe and BPA-free plastic. Simply snap each piece out run them through a dishwasher cycle and then snap them back into place to get back to producing ice! The entire disassembly process takes mere minutes which makes it easier for your employees to do and also makes it more likely that it will be done when the machine requires it.**Key components utilize Agion antimicrobial protection to help inhibit harmful pathogens from growing in the first place. When combined with a water filtration system sold separately this ice maker prevents unwanted flavors and odors all while preventing scale formation to extend the life of the machine. The Universal Smart Harness control board system allows easy access and provides digital diagnostics universal components and a common configuration that together make it easy and intuitive to set up your new machine and to find and fix a problem should one arise. This translates to shorter installation times easier service calls and more money saved on your bottom line!**This unit is constructed of corrosion-resistant stainless steel and fingerprint-proof plastic to keep it looking newer for longer. This remote cooled model is an excellent choice for applications where ambient noise is a concern because the condenser sold separately can be installed in a separate location where noise is less problematic and connected to the ice machine with the appropriate line kits. It uses R404A refrigerant and requires a 208-230V electrical connection.**Overall Dimensions:*Width: 48 1/4''*Depth: 24 1/4''*Height: 26 13/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR THERMOMETR CANDY+FRY (5978N)
- VULCAN HART Cooling Fan (00-961086)
- BON CHEF Manhattan, Dinner Knife, Solid Handle, Matte Finish, 13/0, 9" - Gold Matte , set of 12 (S3011GM)
- ZOJIRUSHI 16 oz Smoky Blue Stainless Steel Mug (SMKHE48AG)
- ICE-O-MATIC 22 in W X 53 1/4 in H X 33 1/2 in D Ice Dispenser (CD40022)
- ICE-O-MATIC 24 35/64 in W X 39 in H X 26 17/64 in D Ice Maker (ICEU220HA)
- ICE-O-MATIC 30 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker (CIM1446FA)
- ICE-O-MATIC 30 in W X 53 1/4 in H X 33 1/2 in D Ice and Water Dispenser (CD40130)
- ICE-O-MATIC 30 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker (CIM0530FA)
- ICE-O-MATIC 30 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker (CIM0530HA)
- MANITOWOC 22 in W X 21 1/2 in H X 24 1/2 in D Ice Maker (IYT0420A-161)
- Ice-O-Matic Ice Makers