No Product Image Available

Ice-O-Matic

CIM1446FW Elevation Series 48'' Water Cooled Full Dice Cube Ice Machine - 208-230V


product price: $14,400.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Choose this Ice-O-Matic CIM1446FW 48'' water cooled ice machine for dependable ice production and a host of smart design features that will help your business run at maximum efficiency! This ice machine is capable of producing up to 1520 lb. of full cube 7/8'' x 7/8'' x 7/8'' ice per day and it exceeds energy regulations for ice machines providing superior efficiency that will save you on your utility bill. All ice machines require frequent maintenance and cleaning to keep them running properly so it's important to choose a model that will make this process as easy and as fast as possible. Ice-O-Matic's Elevation series accomplishes this by making the foodzone components out of recyclable dishwasher-safe and BPA-free plastic. Simply snap each piece out run them through a dishwasher cycle and then snap them back into place to get back to producing ice! The entire disassembly process takes mere minutes which makes it easier for your employees to do and also makes it more likely that it will be done when the machine requires it. Additionally key components utilize Agion antimicrobial protection to help inhibit harmful pathogens from growing in the first place.**Pure Ice exclusively by Ice-O-Matic provides built-in antimicrobial protection for the life of the ice maker inhibits bacteria growth on ice maker surfaces. A Harvest Assist feature provides consistent ice production for the life of the ice maker while reducing energy consumption and increasing capacity. A durable electroless nickel plating on all evaporator plates ensures reliability. It uses R404A refrigerant and requires a 208-230V electrical connection.**Overall Dimensions:*Width: 48 1/4''*Depth: 24 1/4''*Height: 26''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.