Shop All Ice Storage Bins
Ice-O-Matic
B55PS Ice Storage Bin - 510 lb.
Mfr # 458B55PS
Zoro # G711223184
product price: $2,485.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,485.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ice-O-Matic
- MFR # 458B55PS
- Zoro # G711223184
- Country of Origin United States
- Category Ice Storage Bins
Description
Ensure that you always have enough ice on hand by using this Ice-O-Matic B55PS ice storage bin in conjunction with your 21'' 22'' or 30'' wide ice maker sold separately. This ice bin holds up to 510 lb. of ice at one time and can be used with many different types and models of ice machines depending on what your business requires.**Designed for durability and sanitation this ice bin has a stainless steel exterior finish and a polyethylene bin liner. Plus it has foam insulation in the walls for structural strength and to help prevent melting. The bin comes with sturdy 6'' adjustable legs that keep the bin up off the floor so you can clean underneath and ensure that your business meets sanitation standards.**This ice bin has a slope front design and a lift-up door for easy access to the ice and to make it easy for staff members to clean the bin as needed! Another aid for cleaning is the drain port on the back of the bin - it's perfect for allowing cleaning solution to drain out during the cleaning process. Plus it also siphons away melted ice to help keep your ice supply fresh and loose for easy scooping.**Overall Dimensions:*Width: 30''*Depth: 31''*Height: 50''*Capacity: 510 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION - MOYER DIEBEL Switch, Rocker Dpst 250V Neon (0512221)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Gluten Free Muesli 16 oz. Bag, PK4 (1973S164)
- CRESTWARE Spade, Black, 9 in. L (SPAD)
- STAR MANUFACTURING Thermostat Ka, 3/16 X 12, 42 (65917)
- ICE-O-MATIC 30 in W X 50 in H X 31 in D Ice Storage Bin (B55PS)
- ICE-O-MATIC 30 in W X 28 in H X 31 in D Ice Storage Bin (B25PP)
- ICE-O-MATIC 24 35/64 in W X 39 in H X 26 17/64 in D Ice Maker (ICEU150HA)
- ICE-O-MATIC 30 in W X 37 1/2 in H X 31 in D Ice Storage Bin (B40PS)
- ICE-O-MATIC 22 in W X 50 in H X 31 in D Ice Storage Bin (B42PS)
- CARLISLE FOODSERVICE Ice Cream Shroud (38655)
- HAPCO-ELMAR R1000WHT-Essential 3 Qt. Round Ice Bucket W/ Handles, White, PK 36 (R1000WHT)
- Ice-O-Matic Ice Storage Bins