Shop All Ice Storage Bins
Ice-O-Matic
B1600-60 Upright Ice Storage Bin - 1660 lb.
Mfr # 458B160060
Zoro # G111259448
product price: $10,829.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$10,829.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ice-O-Matic
- MFR # 458B160060
- Zoro # G111259448
- Country of Origin United States
- Category Ice Storage Bins
Description
Ensure that you always have enough ice on hand by using this Ice-O-Matic B1600-60 upright ice storage bin in conjunction with your 21'' 22'' 30'' 42'' or 48'' wide ice maker sold separately. This ice bin holds up to 1660 lb. of ice at one time and can be used with many different types and models of ice machines depending on what your business requires.**As an upright bin this model has an upper sliding door so staff can check ice levels and a lower heavy-duty lift up stay open door for quick and easy access to the ice! Since your employees can take ice from the bottom of the bin it uses a first in first out ice management rotation so you will always serve the freshest ice.**Designed for durability and sanitation this ice bin has an aluminum exterior finish and a corrosion-resistant poly bin liner. The bin comes with sturdy 6'' adjustable legs that keep the bin up off the floor so you can clean underneath it and ensure that your business meets sanitation standards.**To aid with cleaning the drain port on the back of the bin is perfect for allowing cleaning solution to drain out during the cleaning process. Plus it also siphons away melted ice to help keep your ice supply fresh and loose for easy scooping.**Overall Dimensions:*Width: 60''*Depth: 31''*Height: 65''*Capacity: 1660 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE Paper Cups, Hot, 16 oz, White, PK1000 (2346W)
- KOLD-DRAFT Magnetic Plate Switch (102147701)
- KELLOGGS Kellogg's Froot Loops Cereal Kosher 31 oz. Bags, PK4 (3800001791)
- STAR MANUFACTURING Top Grate 20-1/2 X 5-7/8 (2F-Y8830)
- ICE-O-MATIC 30 in W X 28 in H X 31 in D Ice Storage Bin (B25PP)
- ICE-O-MATIC 24 35/64 in W X 39 in H X 26 17/64 in D Ice Maker (ICEU150HA)
- ICE-O-MATIC 30 in W X 37 1/2 in H X 31 in D Ice Storage Bin (B40PS)
- ICE-O-MATIC 22 in W X 50 in H X 31 in D Ice Storage Bin (B42PS)
- ICE-O-MATIC 30 in W X 50 in H X 31 in D Ice Storage Bin (B55PS)
- HAPCO-ELMAR R1530WHT-Essental Ice Bucket Insulating Liner for R1500, White, PK 36 (R1530WHT)
- MINUTEMAN Minuteman C-81C Oval Tub with Wrought Iron Handles - Copper (C-81C)
- Ice-O-Matic Ice Storage Bins