Shop All Ice Storage Bins
Ice-O-Matic
48 in W X 50 in H X 31 in D Ice Storage Bin
Mfr # B110PS
Zoro # G2196787
product price: $2,056.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,056.99
Free 30-Day Returns
Key Features
- Ice Machine Storage Capacity 854 lb
- Cube Type Does Not Make Ice
- Overall Width - Ice Machines 48 in
- Overall Height - Ice Machines 50 in
- Overall Depth - Ice Machines 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ice-O-Matic
- MFR # B110PS
- Zoro # G2196787
- Country of Origin United States
- Category Ice Storage Bins
Dimensions
Overall Width - Ice Machines | 48 in |
Overall Height - Ice Machines | 50 in |
Overall Depth - Ice Machines | 31 in |
Depth | 31" |
Width | 48" |
Height | 50" |
Overall Width | 48 in |
Overall Depth | 31 in |
Overall Height | 50 in |
Dimensions (H x W x D) | 50 in x 48 in x 31 in |
Description
The ICE-O-MATIC - B110PS Ice Storage Bin is a substantial piece of equipment, with an overall width of 48 inches, height of 50 inches and depth of 31 inches. These dimensions make it suitable for commercial use where large amounts of ice storage are required. The bin itself has a storage capacity that can hold up to 854 lbs. This top hinged door type ice bin includes adjustable legs which allows for flexibility in installation.
This stationary ice storage bin is constructed from aluminum finish which provides durability and resistance against corrosion, ensuring long-term usage and reliability. Despite its robust construction, this model does not include antimicrobial features. The interior liner material is made from polyethylene which contributes to the product's overall resilience.
In terms of compatibility, this commercial grade ice bin requires specific models such as KBT23, KBT26 or Mfr No.KBT5 for optimal function. It also comes equipped with a 3/4 inch FPT drain type for efficient drainage needs during operation. Additionally included in the package is an ice scoop which aids in handling the stored ice efficiently. Please note that while this unit serves as an excellent storage solution, it does not produce ice cubes itself.
Compliance standards met by this product include AHRI and NSF along with ISO 9001 certification indicating adherence to international quality management systems standards.
This stationary ice storage bin is constructed from aluminum finish which provides durability and resistance against corrosion, ensuring long-term usage and reliability. Despite its robust construction, this model does not include antimicrobial features. The interior liner material is made from polyethylene which contributes to the product's overall resilience.
In terms of compatibility, this commercial grade ice bin requires specific models such as KBT23, KBT26 or Mfr No.KBT5 for optimal function. It also comes equipped with a 3/4 inch FPT drain type for efficient drainage needs during operation. Additionally included in the package is an ice scoop which aids in handling the stored ice efficiently. Please note that while this unit serves as an excellent storage solution, it does not produce ice cubes itself.
Compliance standards met by this product include AHRI and NSF along with ISO 9001 certification indicating adherence to international quality management systems standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTO-SHAAM Light Bulb, E14,125/130V, 25W (LP-34205)
- STAR MANUFACTURING Thermostat Ka, 3/16 X 12, 42 (2T-45917)
- PITCO Hose, Inlet (3/8"Npt M, 9-1/4"L) (B6602403C)
- CHEFS COMPANION Chefs Companion Non Dairy Vanilla Soft Serve Mix 6lbs, PK6 (54018)
- ICE-O-MATIC 30 in W X 50 in H X 31 in D Ice Storage Bin (B55PS)
- ICE-O-MATIC 24 35/64 in W X 39 in H X 26 17/64 in D Ice Maker (ICEU150HA)
- ICE-O-MATIC 30 in W X 37 1/2 in H X 31 in D Ice Storage Bin (B40PS)
- ICE-O-MATIC 22 in W X 50 in H X 31 in D Ice Storage Bin (B42PS)
- ICE-O-MATIC 30 in W X 28 in H X 31 in D Ice Storage Bin (B25PP)
- SAN JAMAR Ice Tote Transport Cart, Blue, 26-3/4"H (SICART60)
- HAPCO-ELMAR R1500WHT-Essential3 Qt. Round Ice Bucket W/O Handles, White, PK 36 (R1500WHT)
- Ice-O-Matic Ice Storage Bins