Shop All Ice Makers
Ice-O-Matic
30 in W X 21 1/4 in H X 24 1/4 in D Ice Maker
Mfr # CIM0330HW
Zoro # G4028427
product price: $3,736.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,736.99
Free 30-Day Returns
Key Features
- Ice Machine Style Modular
- Ice Production per Day 316 lb
- Ice Machine Storage Capacity Does Not Store Ice
- Cube Type Half Dice
- Overall Width - Ice Machines 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ice-O-Matic
- MFR # CIM0330HW
- Zoro # G4028427
- Country of Origin United States
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 30 in |
Overall Height - Ice Machines | 21 1/4 in |
Overall Depth - Ice Machines | 24 1/4 in |
Inlet Size | 3/8" FPT |
Overall Depth | 24 1/4 in |
Overall Width | 30 1/4 in |
Overall Height | 21 1/4 in |
Water Inlet Connection Size | 3/8 in |
Description
Ice Maker, Ice Production per Day 316 lb, Cube Type Half Dice, Overall Height 21 1/4 in, Overall Width 30 1/4 in, Overall Depth 24 1/4 in, Voltage 115V AC, Antimicrobial Yes, Energy Star Compliant No, Ice Machine Style Modular, Condenser Cooling Water, Water Supply Connection Type 3/8 in FPT, Control Type Not a Dispenser, Refrigerant Type R-404a, Color Gray, Cord Length N/A, Current 10.7 A, Drain Type 3/4 in FPT, Exterior Material Plastic, Features Smart LED Light, Unique Dual Exhaust
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Oven Lamp 120V, 50W (BL-008-14)
- LANG Thermostat Kxp, 3/16 X 12, 48 (30402-27)
- ADAMS RITE Adams Rite Concealed Mount EPT Power Transfer, Flex Tube (5/16" Conduit) for 105 Degree S (ADR-4612-1)
- COFFEE MATE Plant-Based Oat Milk Liquid Creamers, Natural Vanilla, 0.38 oz Mini Cups, 50PK (12536842)
- ICE-O-MATIC 30 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker (CIM1446FW)
- ICE-O-MATIC 30 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker (CIM0430FA)
- ICE-O-MATIC 22 in W X 21 1/4 in H X 24 1/4 in D Ice Maker (CIM0320HA)
- ICE-O-MATIC 30 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker (CIM1446FA)
- ICE-O-MATIC 30 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker (CIM0530HA)
- ICE-O-MATIC 24 35/64 in W X 39 in H X 26 17/64 in D Ice Maker (ICEU220HA)
- WHYNTER Whynter IMC-270MS - Ice Maker, Compact, Portable, Metallic Silver, Makes 27 Lbs. Per Day (IMC-270MS)
- Ice-O-Matic Ice Makers