Shop All Ice Makers
Ice-O-Matic
30 11/32 in W X 39 in H X 29 31/32 in D Ice Maker
Mfr # ICEU300HA
Zoro # G2196306
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,830.99
Free 30-Day Returns
Key Features
- Ice Machine Style Undercounter
- Ice Production per Day 309 lb
- Ice Machine Storage Capacity 97 lb
- Cube Type Half Dice
- Condenser Cooling - Ice Machines Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ice-O-Matic
- MFR # ICEU300HA
- Zoro # G2196306
- Country of Origin United States
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 30 11/32 in |
Overall Height - Ice Machines | 39 in |
Overall Depth - Ice Machines | 29 31/32 in |
Overall Height | 39 in |
Overall Width | 30 3/8 in |
Cord Length | 6 ft |
Overall Depth | 30 in |
Water Inlet Connection Size | 3/8 in |
Description
Ice Maker, Condenser Cooling Air, Cube Type Half Dice, Ice Production per Day 309 lb, Storage Capacity 97 lb, Overall Height 39 in, Overall Width 30 3/8 in, Overall Depth 30 in, Antimicrobial Yes, Energy Star Compliant No, Ice Machine Style Undercounter, Water Supply Connection Type 3/8 in FPT, Voltage 115V, Color Gray, Control Type Not a Dispenser, Cord Length 6 ft, Current 13.1 A, Drain Type 3/4 in FPT, Exterior Material Plastic, Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Baltimore Ravens 16oz Black Etch Powder Coat Curved Bev (603-S16PB-BLK-9)
- DYNABRADE PLATEN PAD PACK OF 5 (DB11109)
- HENNY PENNY Ignition Module (14935)
- ANTUNES ROUNDUP Interlock Switch For - Part# Aja4010107 (AJA4010107)
- ICE-O-MATIC 22 in W X 53 1/4 in H X 33 1/2 in D Ice Dispenser (CD40022)
- ICE-O-MATIC 30 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker (CIM0530FA)
- ICE-O-MATIC 14 7/8 in W X 33 3/8 in H X 19 in D Ice Maker (GEMU090)
- ICE-O-MATIC 24 35/64 in W X 39 in H X 26 17/64 in D Ice Maker (ICEU220HA)
- ICE-O-MATIC 22 in W X 21 1/4 in H X 24 1/4 in D Ice Maker (CIM0320HA)
- ICE-O-MATIC 30 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker (CIM1446FW)
- NEXEL Self-Contained Under Counter Ice Machine, Air Cooled, 280 Lb. Production/24 Hrs. (SK-289S)
- Ice-O-Matic Ice Makers