Shop All Ice Makers
This Product is Discontinued
Ice-O-Matic
27" W X 37" H X 27" D Remote Condenser (Discontinued)
Mfr # RGA-1001-HM
Zoro # G4523561
Free Shipping & Returns
This Product is Discontinued
Key Features
- Ice Production per Day Does Not Produce Ice
- Cube Type Does Not Make Ice
- Overall Width - Ice Machines 27"
- Overall Height - Ice Machines 37"
- Overall Depth - Ice Machines 27"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ice-O-Matic
- MFR # RGA-1001-HM
- Zoro # G4523561
- Country of Origin United States
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 27" |
Overall Height - Ice Machines | 37" |
Overall Depth - Ice Machines | 27" |
Details
Ice Production per Day | Does Not Produce Ice |
Cube Type | Does Not Make Ice |
Item | Remote Condenser for Gem/Mfi Units,115V |
Description
Remote Condenser for Gem/Mfi Units,115V
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.