Shop All Ice Storage Bins
This Product is Discontinued
Ice-O-Matic
24 35/64 in W X 39 in H X 26 17/64 in D Ice Maker (Discontinued)
Mfr # ICEU150HW
Zoro # G2196376
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Ice Machine Style Undercounter
- Ice Production per Day 251 lb
- Ice Machine Storage Capacity 70 lb
- Cube Type Half Dice
- Condenser Cooling - Ice Machines Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ice-O-Matic
- MFR # ICEU150HW
- Zoro # G2196376
- Country of Origin United States
- Category Ice Storage Bins
Dimensions
Overall Width - Ice Machines | 24 35/64 in |
Overall Height - Ice Machines | 39 in |
Overall Depth - Ice Machines | 26 17/64 in |
Overall Width | 24 1/2 in |
Overall Height | 39 in |
Cord Length | 6 ft |
Overall Depth | 26 1/4 in |
Water Inlet Connection Size | 3/8 in |
Description
Ice Maker, Condenser Cooling Water, Cube Type Half Dice, Ice Production per Day 251 lb, Storage Capacity 74 lb, Overall Height 39 in, Overall Width 24 1/2 in, Overall Depth 26 1/4 in, Antimicrobial Yes, Energy Star Compliant No, Ice Machine Style Undercounter, Water Supply Connection Type 3/8 in FPT, Refrigerant Type R-404a, Voltage 115V, Color Gray, Control Type Not a Dispenser, Cord Length 6 ft, Current 8.9 A, Drain Type 3/4 in FPT, Exterior Material Plastic, Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.