Shop All Ice Makers
This Product is Discontinued
Ice-O-Matic
24 35/64 in W X 39 in H X 26 17/64 in D Ice Maker (Discontinued)
Mfr # ICEU150FA
Zoro # G2196400
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Ice Machine Style Undercounter
- Ice Production per Day 185 lb
- Ice Machine Storage Capacity 70 lb
- Cube Type Dice
- Condenser Cooling - Ice Machines Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ice-O-Matic
- MFR # ICEU150FA
- Zoro # G2196400
- Country of Origin United States
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 24 35/64 in |
Overall Height - Ice Machines | 39 in |
Overall Depth - Ice Machines | 26 17/64 in |
Overall Width | 24-35/64" |
Cord Length | 6 ft |
Overall Height | 39" |
Overall Depth | 26-17/64" |
Description
Ice Maker, Condenser Cooling Air, Cube Type Dice, Ice Production per Day 185 lb, Overall Height 39 In., Overall Width 24-35/64 In., Overall Depth 26-17/64 In., Ice Machine Style Undercounter, Water Supply Connection Type 3/8 in FPT, Voltage 115V, Color Gray, Cord Length 6 ft, Includes 6 in Legs, Cordset, Drain Line, Ice Scoop, Maximum Water Pressure 60 psig, Minimum Water Pressure 20 psig, Standards NSF, UL, CE, ISO, AHRI
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.