Shop All Ice Makers
This Product is Discontinued
Ice-O-Matic
24-1/2" W X 39" H X 26-1/4" D Ice Maker (Discontinued)
Mfr # ICEU226FA
Zoro # G4523552
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Ice Machine Storage Capacity 70 lbs.
- Cube Type Cubelet
- Overall Width - Ice Machines 24-1/2"
- Overall Height - Ice Machines 39"
- Overall Depth - Ice Machines 26-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ice-O-Matic
- MFR # ICEU226FA
- Zoro # G4523552
- Country of Origin United States
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 24-1/2" |
Overall Height - Ice Machines | 39" |
Overall Depth - Ice Machines | 26-1/4" |
Details
Ice Production per Day | 241 lbs. |
Ice Machine Storage Capacity | 70 lbs. |
Cube Type | Cubelet |
Item | Ice Maker,Full-Size Cube,Undercounter,6A |
Description
Ice Maker,Full-Size Cube,Undercounter,6A
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.