Shop All Ice Makers
Ice-O-Matic
22 in W X 53 1/4 in H X 33 1/2 in D Ice Dispenser
Mfr # CD40022
Zoro # G3463279
product price: $3,841.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$3,841.99
Free 30-Day Returns
Key Features
- Ice Machine Style Floor-Standing
- Ice Production per Day Does Not Produce Ice
- Overall Width - Ice Machines 22 in
- Overall Height - Ice Machines 53 1/4 in
- Overall Depth - Ice Machines 33 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ice-O-Matic
- MFR # CD40022
- Zoro # G3463279
- Country of Origin United States
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 22 in |
Overall Height - Ice Machines | 53 1/4 in |
Overall Depth - Ice Machines | 33 1/2 in |
Height | 53-1/4" |
Depth | 33-1/2" |
Width | 22" |
Cord Length | 6 ft |
Overall Width | 22 in |
Overall Depth | 33 1/2 in |
Overall Height | 53 1/4 in |
Dimensions (H x W x D) | 53 1/4 in x 22 in 33 1/2 in |
Description
Ice Dispenser, Storage Capacity 120 lb, Dispenser Actuation Push Button, Overall Height 53 1/4 in, Overall Width 22 in, Overall Depth 33 1/2 in, Control Type Push, Voltage 115V AC, Cord Length 6 ft, Current 2.1 A, Drain Type 3/4 in FPT, Features Designed for Rugged, High-Usage Environments, Hotel Ice Dispensers Have Fingerprint-Proof Dispensing Areas, Oversized Sinks to Accommodate Any Size Ice Bucket, Includes Cordset, Includes Legs Yes, Power Source Electric
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQWINCHER Sports Drink Mix, 23.83 oz., Mix Powder, Regular, Orange (159016041)
- WHIRLPOOL Ignitor, Flat Style (4391996)
- ALLPOINTS Knife, Cooks , 10", Yellow Hndl (1371183)
- WARING Blending Assembly. Kit /Bb300 Seri (035592)
- ICE-O-MATIC 30 in W X 53 1/4 in H X 33 1/2 in D Ice Dispenser (CD40030)
- ICE-O-MATIC 30 in W X 53 1/4 in H X 33 1/2 in D Ice and Water Dispenser (CD40130)
- ICE-O-MATIC 22 in W X 21 1/4 in H X 24 1/4 in D Ice Maker (CIM0320HA)
- ICE-O-MATIC 24 35/64 in W X 39 in H X 26 17/64 in D Ice Maker (ICEU220FA)
- ICE-O-MATIC 30 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker (CIM1446FA)
- ICE-O-MATIC 30 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker (CIM1446FW)
- KOOLMORE Undercounter Ice Maker Machine, Commercial and Residential, Produces 198 lbs. of Cubes in 24 Hrs (CIM198)
- Ice-O-Matic Ice Makers