Shop All Ice Makers
This Product is Discontinued
Ice-O-Matic
22-1/4" W X 35-5/8" H X 30-11/16" D Ice Dispenser (Discontinued)
Mfr # IOD150
Zoro # G4523467
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Ice Production per Day Does Not Produce Ice
- Ice Machine Storage Capacity 150 lbs.
- Cube Type Does Not Make Ice
- Overall Width - Ice Machines 22-1/4"
- Overall Height - Ice Machines 35-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ice-O-Matic
- MFR # IOD150
- Zoro # G4523467
- Country of Origin United States
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 22-1/4" |
Overall Height - Ice Machines | 35-5/8" |
Overall Depth - Ice Machines | 30-11/16" |
Details
Ice Production per Day | Does Not Produce Ice |
Ice Machine Storage Capacity | 150 lbs. |
Cube Type | Does Not Make Ice |
Item | Ice Only Dispenser,Countertop,150 lb. Cap. |
Description
Ice Only Dispenser,Countertop,150 lb. Cap.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.