Shop All Ice Makers
Ice-O-Matic
21 in W X 27 in H X 24 in D Ice Maker, Ice Production Per Day: 541 lb
Mfr # MFI0500A
Zoro # G7275530
product price: $4,840.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,840.99
Free 30-Day Returns
Key Features
- Ice Machine Style Modular
- Ice Production per Day 541 lb
- Ice Machine Storage Capacity Does Not Store Ice
- Cube Type Flake
- Condenser Cooling - Ice Machines Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ice-O-Matic
- MFR # MFI0500A
- Zoro # G7275530
- Country of Origin United States
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 21 in |
Overall Height - Ice Machines | 27 in |
Overall Depth - Ice Machines | 24 in |
Inlet Size | 3/8" FPT |
Overall Depth | 24" |
Overall Height | 27" |
Overall Width | 21" |
Description
Ice Maker, Ice Production per Day 541 lb, Cube Type Flake, Overall Height 27 In., Overall Width 21 In., Overall Depth 24 In., Voltage 115V, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type 3/8 in FPT, Color Stainless Steel, Cord Length N/A, Includes N/A, Maximum Water Pressure 120 psig, Minimum Water Pressure 20 psig, Standards cULus Listed, NSF, CE
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Solid Short Handle, 8 oz., Blue, PK12 (493114)
- EVERPURE Water Block (EV950305)
- ICE-O-MATIC 30 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker (CIM0430FA)
- CRESTWARE Hanging Glass Rack, Chrome, 24" (GCHR24)
- ICE-O-MATIC 22 in W X 53 1/4 in H X 33 1/2 in D Ice Dispenser (CD40022)
- ICE-O-MATIC 30 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker (CIM0530HA)
- ICE-O-MATIC 30 in W X 53 1/4 in H X 33 1/2 in D Ice Dispenser (CD40030)
- ICE-O-MATIC 30 in W X 53 1/4 in H X 33 1/2 in D Ice and Water Dispenser (CD40130)
- ICE-O-MATIC 30 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker (CIM0530FA)
- ICE-O-MATIC 30 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker (CIM1446FA)
- SCOTSMAN Ice Maker, Dice Cube, 500 lb per Day (MC0530MA-1)
- Ice-O-Matic Ice Makers