Shop All Ice Makers
This Product is Discontinued
Ice-O-Matic
15-1/4" W X 34-1/4" H X 23-5/8" D Ice Maker (Discontinued)
Mfr # ICEU070A
Zoro # G4523141
Free Shipping & Returns
This Product is Discontinued
Key Features
- Ice Production per Day 84 lbs.
- Ice Machine Storage Capacity 24 lbs.
- Cube Type Gourmet
- Overall Width - Ice Machines 15-1/4"
- Overall Height - Ice Machines 34-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ice-O-Matic
- MFR # ICEU070A
- Zoro # G4523141
- Country of Origin United States
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 15-1/4" |
Overall Height - Ice Machines | 34-1/4" |
Overall Depth - Ice Machines | 23-5/8" |
Details
Ice Production per Day | 84 lbs. |
Ice Machine Storage Capacity | 24 lbs. |
Cube Type | Gourmet |
Item | Ice Maker,Gourmet Style Cube,Undercounter |
Description
Ice Maker,Gourmet Style Cube,Undercounter
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.