No Product Image Available

Ice

HARDWARE : M5-0.8 x 8mm ISO 4029 HEX DRIVE CUP POINT, BLACK OXIDE FINISH ALLOY STEEL


product price: $1.19
/ea
Sold in multiples of 9 for $10.71

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

Hex Drive
  • System of Measurement Metric
  • Thread Size M5-0.8
  • Overall Length 8 mm
  • Point Type Cup
  • Material Alloy Steel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Ice
  • MFR # 1534508
  • Zoro # G009832852
  • Country of Origin United States
  • Category Set Screws

Dimensions

Thread Size M5-0.8
Overall Length 8 mm

Details

System of Measurement Metric
Drive Type Hex
Point Type Cup
Material Alloy Steel
Finish Black Oxide

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.