Shop All Voice & Data Outlets, Boxes, Faceplates
Icc
SURFACE MOUNT BOX, 2-PORT, 25PK, WH
Mfr # IC107BC2WH
Zoro # G209850908
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material ABS, UL 94V-0
- Ports 2
- Color XX BK-Black, GY-Gray, IV-Ivory, WH-White
- Product Type Surface Boxes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Icc
- MFR # IC107BC2WH
- Zoro # G209850908
- UPC # 633758035910
- Country of Origin Taiwan, Province of China
- Category Voice & Data Outlets, Boxes, Faceplates
Details
Color | White |
Material | ABS, UL 94V-0 |
Ports | 2 |
Color XX | BK-Black, GY-Gray, IV-Ivory, WH-White |
Product Type | Surface Boxes |
Connector | Configurable |
Jack Style | HD, EZ |
Description
White 2-Port Surface Mount Box 25 Pack- Color: White - 25 piece convenience pack- Comes with surface mount box cover, base, double sided adhesive strip, and mounting screws- Recessed areas for ID labels - Provides a clean modular surface mount solution of voice, data, and other communication needs- Ideal for both residential and commercial cabling applications- Made with ABS plastic- Multiple mounting options with adhesive backings and screws - Works with all standard modular keystone jacks, connectors, and inserts - UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11GA2X)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 2 Pole, 120/240V AC (QOB260VH)
- DISCO Mini Blade Fuses 2 Amp Gray Type ATM PK5 (1731PK)
- GREENGATE Neoswitch Vacancy Dt No Neutral White (VNW-D-1001-MV-W)
- ICC MODULE, BNC, 75 OHM, NICKEL PLATED, BK (IC107BNCBK)
- ICC FACEPLATE, FLAT, 1-GANG, 2-PORT, 25PK, IV (IC107F2CIV)
- ICC SURFACE MOUNT JACK 8P8C IVORY (IC635DS8IV)
- ICC FACEPLATE, FLAT, 1-GANG, 1-PORT, 25PK, WH (IC107F1CWH)
- ICC FACEPLATE, FLAT, 1-GANG, 4-PORT, 25PK, WH (IC107F4CWH)
- ICC IC107L6CWH CAT6 EZ 25 PK WHITE (CAT6JKPK-WH)
- HUBBELL PREMISE WIRING Surface Housing 4 Port (HSB4OW)
- Icc Voice & Data Outlets, Boxes, Faceplates