Shop All Voice & Data Outlets, Boxes, Faceplates
Icc
SURFACE MOUNT BOX, 2-PORT, 25PK, IV
Mfr # IC107BC2IV
Zoro # G109850930
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material ABS, UL 94V-0
- Color XX BK-Black, GY-Gray, IV-Ivory, WH-White
- Jack Style HD, EZ
- Ports 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icc
- MFR # IC107BC2IV
- Zoro # G109850930
- UPC # 633758035903
- Country of Origin Taiwan, Province of China
- Category Voice & Data Outlets, Boxes, Faceplates
Details
Color | Ivory |
Material | ABS, UL 94V-0 |
Color XX | BK-Black, GY-Gray, IV-Ivory, WH-White |
Jack Style | HD, EZ |
Ports | 2 |
Connector | Configurable |
Product Type | Surface Boxes |
Description
Ivory 2-Port Surface Mount Box 25 Pack- 25 piece convenience pack- Comes with surface mount box cover, base, double sided adhesive strip, and mounting screws- Recessed areas for ID labels- Provides a clean modular surface mount solution of voice, data, and other communication needs- Ideal for both residential and commercial cabling applications- Made with ABS plastic- Multiple mounting options with adhesive backings and screws- Works with all standard modular keystone jacks, connectors, and inserts- UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Locking Receptacle (HBL2325ST)
- STA-KON 12-10 AWG Nylon Ring Terminal 1/2" Stud PK50 (RC10-12)
- SEA-DOG Circuit Breaker, 20A, Not Rated (420842-1)
- ALLIED TUBE & CONDUIT Threaded Coupling, 1 1/2" Trade Size (732327)
- ICC FACEPLATE, FLAT, 1-GANG, 2-PORT, 25PK, IV (IC107F2CIV)
- ICC SURFACE MOUNT JACK 8P8C IVORY (IC635DS8IV)
- ICC IC107L6CWH CAT6 EZ 25 PK WHITE (CAT6JKPK-WH)
- ICC IC107L6CRD CAT6, EZ, 25 PK, RED (CAT6JKPK-RD)
- ICC MODULE, BNC, 75 OHM, NICKEL PLATED, BK (IC107BNCBK)
- ICC SURFACE MOUNT BOX, 2-PORT, 25PK, WH (IC107BC2WH)
- MONOPRICE Surface Mount Box, Cat5e, 2P, White (7091)
- Icc Voice & Data Outlets, Boxes, Faceplates