Shop All Voice & Data Outlets, Boxes, Faceplates
Icc
SURFACE MOUNT BOX, 1-PORT, 25PK, IV
Mfr # IC107BC1IV
Zoro # G509850912
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material ABS, UL 94V-0
- Ports 1
- Connector Configurable
- Product Type Surface Boxes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icc
- MFR # IC107BC1IV
- Zoro # G509850912
- UPC # 633758035880
- Country of Origin Taiwan, Province of China
- Category Voice & Data Outlets, Boxes, Faceplates
Details
Color | Ivory |
Material | ABS, UL 94V-0 |
Ports | 1 |
Connector | Configurable |
Product Type | Surface Boxes |
Color XX | BK-Black, IV-Ivory, GY-Gray, WH-White |
Jack Style | HD, EZ |
Description
Ivory 1-Port Surface Mount Box 25 Pack- 25 piece convenience pack- Comes with surface mount box cover, base, double sided adhesive strip, and mounting screws- Recessed areas for ID labels - Provides a clean modular surface mount solution of voice, data, and other communication needs- Ideal for both residential and commercial cabling applications- Made with ABS plastic- Multiple mounting options with adhesive backings and screws- Works with all standard modular keystone jacks, connectors, and inserts - UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Ext Wire, KX, 20AWG, Sol, 250Ft (TCWR-1008)
- TRIPP LITE Power Cord, C14 to C13, 15A, 14AWG, 10ft (P005-010)
- PANDUIT Intermediate Cable Tie, 5-1/2 in L, 0.14 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 1000 Pack (PLT1.5I-M0)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 25 ft. (140)
- ICC FACEPLATE, FLAT, 1-GANG, 2-PORT, 25PK, IV (IC107F2CIV)
- ICC SURFACE MOUNT BOX, 2-PORT, 25PK, WH (IC107BC2WH)
- ICC IC107L6CRD CAT6, EZ, 25 PK, RED (CAT6JKPK-RD)
- ICC IC107L6CWH CAT6 EZ 25 PK WHITE (CAT6JKPK-WH)
- ICC SURFACE MOUNT JACK 8P8C IVORY (IC635DS8IV)
- ICC FACEPLATE, FLAT, 1-GANG, 4-PORT, 25PK, WH (IC107F4CWH)
- ALLEN TEL Versatap Faceplate, Stainless Steel, 3-Port (ATBKF-VT-3)
- Icc Voice & Data Outlets, Boxes, Faceplates