Shop All Electrical Raceways
Icc
RACEWAY, .75inW X .5inH X 6FTL, IVORY
Mfr # ICRWR11SIV
Zoro # G409915926
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Length 6 Ft
- Product Type Raceway
- Raceway Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icc
- MFR # ICRWR11SIV
- Zoro # G409915926
- UPC # 633758035569
- Country of Origin Taiwan, Province of China
- Category Electrical Raceways
Dimensions
Length | 6 Ft |
Raceway Width | 3/4 in |
Details
Color | Ivory |
Product Type | Raceway |
Description
ICC 6FT Raceway section- 3/4In. .75In. size- Adhesive backingprovides a secure and permanent placing- Designed for Cat 5E, Cat 6, and voice and fiber cable- Vinyl material can be painted to match any decor - Can be cut and trimmed to fit any application- Sold individually price is per piece- Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Text Display (6ED10554MH080BA1)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 3 Pole, 120/240V AC (QO320VH)
- SCHNEIDER ELECTRIC Relay 600V 10Amp Tesys + Options (CAD50F7)
- CHECKERS Carpet Traction Kit, 5 Ft. L (CPCARPETKIT-5)
- ICC RACEWAY, 1.75inW X 1inH X 6ftL, WHITE (ICRWR13SWH)
- WIEGMANN Straight Wireway, NEMA, Length 10 Ft, Gray (HS6610)
- LEGRAND Raceway, Series Eclipse PN05, 8 ft., Ivory (PN05L08V)
- LEGRAND Combination Connector, Steel, Connectors (1585)
- KABLE KONTROL Kable Kontrol® - Smooth Mould Wall Cord Cover Cable Raceway - 1.22" W x 0.5" H Channel - 60" Long (SM3055)
- LEGRAND Connection Cover, Ivory, Steel, 2400 Series (V2406)
- WIEGMANN Straight Wireway 8 X 8 4 Feet Gray (S8848NK)
- Icc Electrical Raceways