Shop All Voice & Data Patch Panels
Icc
PATCH PANEL, VERT, CAT 6, 12-PORT, 6 PK
Mfr # ICMPP1260V
Zoro # G809851107
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Resistance 2.5 milliohms max
- Mounting Wall
- Surface Finish Black Powder Coat
- Gold Rating 50 micro inch gold over 100 micro inches of nickel
- Ports 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icc
- MFR # ICMPP1260V
- Zoro # G809851107
- UPC # 633758092487
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Panels
Details
Contact Resistance | 2.5 milliohms max |
Mounting | Wall |
Surface Finish | Black Powder Coat |
Gold Rating | 50 micro inch gold over 100 micro inches of nickel |
Ports | 12 |
Temperature Range | -40 degrees C to 70 degrees C |
Force | 100 grams min/contact |
Port Labeling | Port Spacing: 0.6, Tape Width: 3/8" (9mm) |
Connector | 8P8C |
Product Type | 110 Panels |
Jack Housing | High impact, flame retardant plastic, UL 94V-0 |
Plug Retention Jack | 50N (11 lbs SQ) |
Current Rating | 1.5 AMP DC |
Spring Wire | Phosphor Bronze |
12 Port Patch Panel | ABS, UL 94V-0 |
IDC Wire Gauge | 22-24 AWG |
110 Connector | Phosphor Bronze Alloy with 100 microinch Alloy |
Description
Cat 6 Vertical 12 Port Patch Panel 6 PackPackaged 6 in a boxWall mounted CAT 6 component rated patch panel provides excellent performance for data networks requiring maximum speed and bandwidthEnhanced crosstalk cancellation reduces return loss and improves performance by rejecting noise and unwanted signalsExceeds ANSI/TIA-568-C requirements for permanent, Channel link and component performancesEngineered to provide 110 IDC termination reducing installation timeIncludes both TIA-568A and TIA-568B color wiring diagramsBackwards compatible to all lower rated category componentsUsed with ICPCSK CAT 6 patch cords, 4-Pair 110 punch down tool ICACSPDT4P, and ICACSPDT00 110 punch down toolUL 1863 compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER CONTROLS CO Springer Controls/MERZ, 40A, 3-Pole, Disconnect Switch, Red/Yel, Din-Mount, Coupling, Lockable (ML1-040-DR3)
- GAMPAK CONDUIT BODY 1-1/4""DIA (02-55644LB)
- AAON EBUS Digital LCD Room TempRH Sensor (ASM01820)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Green, 110-120V (9001SKP1G31)
- ICC PATCH BOX, MOBILE, CAT 6, 6-PORT (ICMPPMB606)
- ICC PANEL, CABLE Management INTERBAY, 1 RMS, 6PK (ICCMSCMAV1)
- ICC WALL ENCLOSURE, FIBER, 2-PANEL, SINGLE DOOR (ICFODE21WM)
- ICC PATCH PANEL, BLANK FIBER, 3-PANEL, 1RMS (ICFORPP1RM)
- ICC PATCH PANEL, CAT 6A, 24-PORT, 1 RMS (ICMPP0246B)
- ICC Patchpanel Blank Hd 24Port 1Rms - Black (ICC-IC107BP241)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Utp Patch Panel - 24-Port, 19" Rack Mnt, 1U (NPP-6024)
- Icc Voice & Data Patch Panels