Shop All Voice & Data Patch Panels
Icc
PATCH PANEL, TELCO, 8P2C, 24-PORT, 1 RM
Mfr # ICMPP24T2C
Zoro # G609851291
$67.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gold Rating 50 micro inch of Gold over 100 micro-inches of Nickel
- Spring Wire Square Spring Wire, Tempered Phosphor Bronze
- Mounting Rack
- Product Type Telco Panels
- Jack Housing ABS, UL 94V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Icc
- MFR # ICMPP24T2C
- Zoro # G609851291
- UPC # 633758034999
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Panels
Details
Gold Rating | 50 micro inch of Gold over 100 micro-inches of Nickel |
Spring Wire | Square Spring Wire, Tempered Phosphor Bronze |
Mounting | Rack |
Product Type | Telco Panels |
Jack Housing | ABS, UL 94V-0 |
Rack Space | 1 |
Surface Finish | Black Powder Coat |
24 Port Patch Panel | 16 GA CRS |
Ports | 24 |
Connector | 8P2C, Telco |
Description
24 Port 8P2C Rack Mount Telco Patch Panel- Rack mounted 8-position 2-conductor Telco patch panel for voice connectivity applications- Integrated with 1 male 50-pin telco connector- Designed to fit all standard 19In. racks and cabinets- 1 rack mount space RMS- Used with standard telco line cords- UL listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Power Surge Protector- 6 Swivel AC Outlets and 2 USB Ports (PDC-SWIVEL-6P-2U-WT-2PK)
- HUBBELL 20A Twist-Lock Receptacle 4P 4W 120/208VAC BK (HBL7410B)
- LEVITON ANGLE GROUND PLUG 15A WH (020-515AN-00W)
- LEVITON Toggle Switch 20A 277V 2 Pole Toggle Pilot Red (1222-7PR)
- ICC PATCH PANEL, CAT 5e, 24-PORT, 1 RMS (ICMPP0245E)
- ICC WALL ENCLOSURE, FIBER, 2-PANEL, SINGLE DOOR (ICFODE21WM)
- ICC PATCH PANEL, VERTICAL, CAT 6, 12-PORT (ICMPP12V60)
- ICC PANEL, FRONT FINGER DUCT, 2RMS, 6 PK (ICCMSCMAC2)
- ICC PANEL, CABLE Management INTERBAY, 1 RMS, 6PK (ICCMSCMAV1)
- ICC PATCH PANEL, BLANK, 48-PORT, HD, 1 RMS (IC107BP481)
- ALLEN TEL Loaded Duplex Mounting Panel-MM-LC (GBLC-6MMDU)
- Icc Voice & Data Patch Panels