Shop All Voice & Data Patch Panels
Icc
PATCH PANEL, F/TELCO, 8P2C, 24-PORT, 1RM
Mfr # ICMPP24TF2
Zoro # G609851284
product price: $64.69
/ea
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Rack
- Ports 24
- 24 Port Patch Panel 16 GA CRS
- Gold Rating 50 micro inch of Gold over 100 micro-inches of Nickel
- Connector 8P2C, Telco
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icc
- MFR # ICMPP24TF2
- Zoro # G609851284
- UPC # 633758092029
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Panels
Details
Mounting | Rack |
Ports | 24 |
24 Port Patch Panel | 16 GA CRS |
Gold Rating | 50 micro inch of Gold over 100 micro-inches of Nickel |
Connector | 8P2C, Telco |
Rack Space | 1 |
Product Type | Telco Panels |
Jack Housing | ABS, UL 94V-0 |
Spring Wire | Square Spring Wire, Tempered Phosphor Bronze |
Surface Finish | Black Powder Coat |
Description
Rack mounted 8-position 2-conductor RJ-45-Telco patch panel provides voice connectivity applications-Integrated with one female 50-pin Telco connector-Designed to fit all standard 19 racks or cabinets-1 rack mount space RMS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT EMT Conduit, 2 In., 10 ft. L, Steel (583245)
- ZORO SELECT Cable Clamp, Nylon, 1/2 In, PK25 (22CC37B0500)
- HYDROMAXX 2 in. x 25 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT200025B)
- INTERMATIC Electromechanical Timer, 7 Day Compact (T2005)
- ICC PATCH PANEL, VERTICAL, CAT 6, 12-PORT (ICMPP12V60)
- ICC PANEL, CABLE Management INTERBAY, 1 RMS, 6PK (ICCMSCMAV1)
- ICC PATCH PANEL, CAT 6, 48-PORT, 2 RMS (ICMPP04860)
- ICC 66 WIRING BLOCK W/O BRACKET 50 PAIR (IC066NB050)
- ICC PANEL, CABLE Management, L BRACKET, BK 25 PK (ICCMSCMPLC)
- ICC 110 CONNECTING BLOCK, 4-PAIR, 100 PK (IC110CB4PC)
- ICC PATCH PANEL, CAT 6, FEED-THRU 48-P, 2RMS (ICMPP48CP6)
- Icc Voice & Data Patch Panels