Shop All Voice & Data Patch Panels
Icc
PATCH PANEL, CAT 5E, 24-PORT, 1RMS, 6 PK
Mfr # ICMPP245EV
Zoro # G909851151
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Current Rating 1.5 AMP DC
- Jack Housing High impact, flame retardant plastic, UL 94V-0
- Surface Finish Black Powder Coat
- Force 100 grams min/contact
- 110 Connector Phosphor Bronze Alloy with 100 microinch Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icc
- MFR # ICMPP245EV
- Zoro # G909851151
- UPC # 633758092463
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Panels
Details
Current Rating | 1.5 AMP DC |
Jack Housing | High impact, flame retardant plastic, UL 94V-0 |
Surface Finish | Black Powder Coat |
Force | 100 grams min/contact |
110 Connector | Phosphor Bronze Alloy with 100 microinch Alloy |
Contact Resistance | 2.5 milliohms max |
IDC Wire Gauge | 22-24 AWG |
Connector | 8P8C |
Spring Wire | Phosphor Bronze |
Mounting | Rack |
Temperature Range | -40 degrees C to 70 degrees C |
Gold Rating | 50 micro inch gold over 100 micro inches of nickel |
Port Labeling | Port Spacing: 0.6, Tape Width: 3/8" (9mm) |
Plug Retention Jack | 50N (11 lbs SQ) |
24 Port Patch Panel | 16 GA CRS |
Product Type | 110 Panels |
Rack Space | 1 |
Ports | 24 |
Description
Cat5e 24 Port Patch Panel 6 Pack- Rack mounted CAT 5e component rated patch panel provides excellent performance for data networks requiring maximum speed and bandwidth- Enhanced crosstalk cancellation reduces return loss and improves performance by rejecting noise and unwanted signals- Exceeds ANSI/TIA-568-C requirements for permanent, channel link and component performances- Engineered to provide 110 IDC termination reducing installation time- Includes both TIA-568A and TIA-568B color wiring diagrams- Backwards compatible to all lower rated category components- Designed to fit all standard 19In. racks and cabinets- 1 Rack Mount Space RMS- Used with ICPCSJ CAT 5e Patch cords, 4-Pair 110 punch down tool ICACSPDT4P, and ICACSPDT00 110 punch down tool- UL 1863 compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (725BXXBC3ML-24D)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115°C (9070TF500D50)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 100ft, Gray, Series: 6200 (6201-30-00)
- HYDROMAXX 1/2 in. x 25 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT012025B)
- ICC PANEL, FRONT FINGER DUCT, 24-SLOT, 2RMS (ICCMSCMA42)
- ICC 110 WIRING BLOCK, HINGED, 100-PAIR, 5e (IC110WH100)
- ICC PATCH PANEL, BLANK, 48-PORT, HD, 1 RMS (IC107BP481)
- ICC PANEL, CABLE Management, L BRACKET, BK 25 PK (ICCMSCMPLC)
- ICC 66 WIRING BLOCK W/O BRACKET 50 PAIR (IC066NB050)
- ICC PATCH PANEL, TELCO, 8P2C, 24-PORT, 1 RM (ICMPP24T2C)
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 48 Port (CPPL48WBLY)
- Icc Voice & Data Patch Panels