Shop All Voice & Data Patch Panels
Icc
PATCH PANEL, BLANK, 48-PORT, HD, 1 RMS
Mfr # IC107BP481
Zoro # G609851277
product price: $63.69
/ea
$63.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Port Labeling 1 RMS “ Port Spacing: 0.33, Tape Width: 1/4" (6mm) || 2 RMS “ Port Spacing: 0.66 Tape Width: 3/8" (9mm)
- Ports 48
- Mounting Rack
- Surface Finish Black Powder Coat
- Connector Configurable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icc
- MFR # IC107BP481
- Zoro # G609851277
- UPC # 633758037693
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Panels
Details
Port Labeling | 1 RMS “ Port Spacing: 0.33, Tape Width: 1/4" (6mm) || 2 RMS “ Port Spacing: 0.66 Tape Width: 3/8" (9mm) |
Ports | 48 |
Mounting | Rack |
Surface Finish | Black Powder Coat |
Connector | Configurable |
Blank Patch Panel | 16 GA CRS |
Jack Style | HD |
Rack Space | 1 |
Product Type | Blank Panels |
48-Port HD Bezel | ABS, UL 94V-0 |
Description
48 Port High Density Blank Patch Panel 1 RMS- Maximizes connectivity per rack mount space- Accepts all of ICCFTs HD data, voice, and video modular inserts- Flush mount insert installation allows all cables to be connected on the front of the panel- No tools required to install modular inserts onto patch panel- Staggered ports allow patch cords to be easily removed- Write-on areas to identify panels, ports and custom labeling- All metal for strength and durability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, HOMT Series 30A, 1 Pole, 120/240V AC (HOMT3015)
- SCHNEIDER ELECTRIC Ext Module, TM3, 16 inputs, 8 outputs (TM3DM24R)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 630mA, 250V AC, 35A at 250V AC, 5 PK (GDC-630MA)
- MIDWEST FASTENER #7 Ceramic Twist-on Wire Connector, s 8PK (76183)
- ICC ADAPTER PANEL, 6 QUAD LC, 24F, BLUE, SM (ICFOPL1619)
- ICC PATCH PANEL, F/TELCO, 8P2C, 24-PORT, 1RM (ICMPP24TF2)
- ICC PATCH PANEL, TELCO, 8P2C, 24-PORT, 1 RM (ICMPP24T2C)
- ICC Patchpanel Blank Hd 24Port 1Rms - Black (ICC-IC107BP241)
- ICC PATCH PANEL, CAT 6A, 48-PORT, 2 RMS (ICMPP0486B)
- ICC PATCH PANEL, CAT 6, FEED-THRU 48-P, 2RMS (ICMPP48CP6)
- BLACK BOX Panel-Mount Usb Coupler, Type A Type B, (FMT1050)
- Icc Voice & Data Patch Panels