Shop All Voice & Data Patch Cords
Icc
PATCH CORD CAT5e CLEARBOOT 10FT 25PK BLUE
Mfr # ICPCSM10BL
Zoro # G409849948
product price: $93.49
/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icc
- MFR # ICPCSM10BL
- Zoro # G409849948
- UPC # 633758095372
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Cords
Description
100% factory tested, 50 micro inch gold plated contacts- Exceeds ANSI/TIA-568-C requirements for permanent, channel link, and component performances- Ultra slim low profile boots for high density applications, no width wasted on boot- Backwards compatible to all lower rated category components- Constructed with Ultra Flexible, EZ release, snag free strain relief- Stranded 24 AWG copper wire No substandard tinned copper materials used- Safety: UL 1863 compliant with 94V-0 rate plug, CSA, CMS, FT4 flame rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, DPST, 60 to 232 psi, Standard Action (31KG3EMX)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plates and Boxes, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS702)
- ZORO SELECT 18 AWG 6 Conductor Portable Cord 600V 100 ft. BK (E3670)
- HUBBELL 15A Midget Locking Plug 3P 3W 120/240VAC ML-3P BK (HBL7485)
- ICC ICC ICCABR6V-BL CMR CAT6 UTP 500 MHz - NO SPLINE (ICCABR6V-BL)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 20 ft. (4984)
- C2G 6Ft Cat6A Snagless Shielded (Stp) Ethernet Network Patch Cable - Blue (00677)
- MONOPRICE Slim Cat6A Cable - 10Pk_ 5Ft White (15160)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 1 ft. (2125)
- STEREN Cat3 Keystone Jack RJ45 8C cULus White (310-108WH)
- BLACK BOX Taa Gigatrue 3 Cat6Patch Cable (Utp) (C6PC80-BK-07)
- Icc Voice & Data Patch Cords