Shop All Voice & Data Patch Cords
Icc
PATCH CORD CAT5e CLEAR BOOT 7FT 25PK BLUE
Mfr # ICPCSM07BL
Zoro # G109850039
product price: $84.35
/ea
Free Shipping & Returns
$84.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icc
- MFR # ICPCSM07BL
- Zoro # G109850039
- UPC # 633758095365
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Cords
Description
100% factory tested, 50 micro inch gold plated contacts- Exceeds ANSI/TIA-568-C requirements for permanent, channel link, and component performances- Ultra slim low profile boots for high density applications, no width wasted on boot- Backwards compatible to all lower rated category components- Constructed with Ultra Flexible, EZ release, snag free strain relief- Stranded 24 AWG copper wire No substandard tinned copper materials used- Safety: UL 1863 compliant with 94V-0 rate plug, CSA, CMS, FT4 flame rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 350 VA, Not Rated, 80°C, 120V AC, 240/480V AC (9070TF350D1)
- SOUTH MAIN HARDWARE 14-in 120-lb, Black Heavy Duty Nylon Tie (1000PK) (222266)
- SOURIAU TRIMTRIO CON 16 PIN CRIMP (RM16M23K)
- HELI-TUBE 1/2 In. OD X 50FT Natural Polyethylene Spiral Wrap (HT 1/2 C-50)
- ICC ICC ICCABR6V-BL CMR CAT6 UTP 500 MHz - NO SPLINE (ICCABR6V-BL)
- ADD-ON This Is A 5M Sc (Male) To Sc (Male) Yellow Duplex Riser-Rated Fiber (ADD-SC-SC-5M9SMF)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 14 ft. (137)
- BLACK BOX Cat6 Patch Cables Green (CAT6PC-003-GN)
- ALLEN TEL Full Modular Handset Cord, Black, 12 ft (AT812-00)
- TRIPP LITE Up-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S03-BL-UP)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 20 ft. (4984)
- Icc Voice & Data Patch Cords