Shop All Voice & Data Patch Panels
Icc
PATCH BOX, MOBILE, CAT 5e, 6-PORT
Mfr # ICMPPMB506
Zoro # G609851109
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Resistance 1 ohms max
- Strain Relief Soft PVC, UL 94V-0
- Cover and Base Polypropylene, UL 94V-0
- Dust Cover Soft PVC, UL 94V-0
- 110 Connector Copper alloy, 100 microinches of bright solder over 100-micron inches of nickel underplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icc
- MFR # ICMPPMB506
- Zoro # G609851109
- UPC # 633758018487
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Panels
Details
DC Resistance | 1 ohms max |
Strain Relief | Soft PVC, UL 94V-0 |
Cover and Base | Polypropylene, UL 94V-0 |
Dust Cover | Soft PVC, UL 94V-0 |
110 Connector | Copper alloy, 100 microinches of bright solder over 100-micron inches of nickel underplate |
Ports | 6 |
Current Rating | 1.5 amps max |
Wire leads | 26 AWG solid wire |
Jack Housing | ABS, UL 94V-0 |
Color xx | BK-Black |
Spring Wire | Square spring wire, tempered phosphorous bronze |
Product Type | Mobile Boxes |
Plug Retention Force | 30 lbs between jack and plug |
Connector | 8P8C |
Temperature Range | -40 degrees C to 150 degrees F |
Contact Resistance | 5 milliohms |
Gold Rating | 50 micro inches of gold over 100 micro inches of nickel |
Force | 100 grams |
Description
6 Port Cat5e Mobile Patch Panel- Provides a 6 port outlet appropriate for open architectural environments- Suitable for use with either 4-pair or 25-pair cable- Rugged construction allows for long lasting use- Optional mounting on steel surfaces with magnets ICMAGBLOCK not included- Enhanced crosstalk cancellation reduces return loss and improves performance by rejecting noise and unwanted signalsExceeds ANSI/TIA/EIA-568-B.2 Category 5e connecting hardware requirements- UL listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, 2 Gang, Square, Steel, Raised (8778)
- MERSEN Glass Fuse, SMG Series, Fast-Acting, 2A, 125 to 350V AC (SMG2)
- KMC Cable Clamp, 1-1/2" dia., 1" W, PK10 (COV2517Z1)
- RACO Sealing Locknut, 1-1/4", Steel (1205)
- ICC PATCH PANEL, VERTICAL, CAT 6, 12-PORT (ICMPP12V60)
- ICC PATCH PANEL, TELCO, 8P2C, 24-PORT, 1 RM (ICMPP24T2C)
- ICC PANEL, FRONT FINGER DUCT, 1RMS, 6 PK (ICCMSCMAC1)
- ICC PATCH PANEL, CAT 6, 48-PORT, 2 RMS (ICMPP04860)
- ICC ADAPTER PANEL, 6 QUAD LC, 24F, BLUE, SM (ICFOPL1619)
- ICC PATCH PANEL, CAT 5e, 24-PORT, 1 RMS (ICMPP0245E)
- TEAR-AID Tear-Aid 118121 Tear-Aid Type B Vinyl Patch Kit (118121)
- Icc Voice & Data Patch Panels