Shop All Voice & Data Patch Panels
Icc
PANEL VERT FINGER DUCT, FRONT, 4x5x78
Mfr # ICCMSCMA81
Zoro # G309851317
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 16 GA CRS, PVC, UL 94V-0
- Product Type Managers
- Mounting Rack
- Management Orientation Vertical
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icc
- MFR # ICCMSCMA81
- Zoro # G309851317
- UPC # 633758019330
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Panels
Dimensions
Dimensions | 4"x 5"x 78" |
Details
Material | 16 GA CRS, PVC, UL 94V-0 |
Product Type | Managers |
Mounting | Rack |
Management Orientation | Vertical |
Color | Black |
Finish | Texture, Black |
Surface Finish | Black Powder Coat |
Description
Vertical Finger Duct Cable Management- Dimensions: 78In. height, 4In.x5In. slotted panel- Provides flexibility for vertical cable management for the front of a rack- Equipped with feed-through holes on the back side for easier cable routing from front to back or back to front- Includes a cover to conceal routed cables providing a neat and clean appearance- Compatible with all ICC distribution racks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule, 18 AWG, PP, 13/32in., PK500 (FSD77-8-DSL2)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 2 to 1-1/4In (RB200-125A)
- DEL CITY DIV OF ACTUANT Del City 200609 Stainless Steel Loom Clamp, 1/2" Width, 3/8" Diameter, 10 per package (200609)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (MY4N-AC110/120(S))
- ICC PANEL, FRONT FINGER DUCT, 24-SLOT, 2RMS (ICCMSCMA42)
- ICC PATCH PANEL, BLANK, 48-PORT, HD, 1 RMS (IC107BP481)
- ICC PATCH BOX, MOBILE, CAT 6, 6-PORT (ICMPPMB606)
- ICC PATCH PANEL 24PT TELCO 6P4C 1RMS (ICMPP024T4)
- ICC PANEL, CABLE Management INTERBAY, 1 RMS, 6PK (ICCMSCMAV1)
- ICC PATCH PANEL, BLANK FIBER, 3-PANEL, 1RMS (ICFORPP1RM)
- BLACK BOX Cat5E Feed-Through Patch Panel, Shielded (JPM806A-R2)
- Icc Voice & Data Patch Panels