Shop All Voice & Data Patch Panels
Icc
PANEL, FRONT FINGER DUCT, 2RMS, 6 PK
Mfr # ICCMSCMAC2
Zoro # G709851337
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Type Managers
- Management Orientation Horizontal
- Rack Space 2
- Mounting Rack
- Dimensions 1 RMS “ 1.75" H x 19.00" W x 3.25" D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icc
- MFR # ICCMSCMAC2
- Zoro # G709851337
- UPC # 633758092258
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Panels
Dimensions
Dimensions | 1 RMS “ 1.75" H x 19.00" W x 3.25" D |
Details
Product Type | Managers |
Management Orientation | Horizontal |
Rack Space | 2 |
Mounting | Rack |
Description
Horizontal 24 Slot Finger Duct Cable Management 6 Pack- Provides flexibility for front cable management with a neat and clean appearance- Designed with slotted ducts providing horizontal cable management on the front of a rack- Designed to fit all standard 19In. racks and cabinets- Used with all ICCMS racks and brackets- Single-sided, 3.50In. H x 19In. W x 3.25In. D, 2 RMS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. WT (87-7507)
- INTERSTATE PNEUMATICS 0.656 Inch ID x 1.0 Inch Long Ferrules, PK 12 (F7328-12)
- ILSCO Aluminum Panelboard Lug, onductor 600-2 (PB4-600-2N-EC)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever, Short Actuator, SPDT (TZ-1GV22)
- ICC PATCH BOX, MOBILE, CAT 6, 6-PORT (ICMPPMB606)
- ICC 110 CONNECTING BLOCK, 4-PAIR, 100 PK (IC110CB4PC)
- ICC PATCH PANEL, BLANK FIBER, 3-PANEL, 1RMS (ICFORPP1RM)
- ICC PATCH PANEL, CAT 6A, 48-PORT, 2 RMS (ICMPP0486B)
- ICC PATCH PANEL, BLANK, 48-PORT, HD, 1 RMS (IC107BP481)
- ICC PATCH PANEL, CAT6A, FEED-THRU 48-P, 2RMS (ICMPP48CPA)
- MONOPRICE Patch Panel, 24P, Half U (10035)
- Icc Voice & Data Patch Panels