Shop All Voice & Data Patch Panels
Icc
PANEL, CABLE Management INTERBAY, 1 RMS, 6PK
Mfr # ICCMSCMAV1
Zoro # G009851327
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS, UL 94V-0, 16 GA CRS
- Product Type Managers
- Management Orientation Horizontal
- Mounting Rack
- Surface Finish Black Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icc
- MFR # ICCMSCMAV1
- Zoro # G009851327
- UPC # 633758092418
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Panels
Details
Material | ABS, UL 94V-0, 16 GA CRS |
Product Type | Managers |
Management Orientation | Horizontal |
Mounting | Rack |
Surface Finish | Black Powder Coat |
Color | Black |
Rack Space | 1 |
Description
Cable Management Interbay Panel, 1 RMS, 6 Pack- Provides flexibility for front cable management with a neat and clean appearance- Designed with 5 horizontal rings to manage patch cords and cables- Designed to fit all standard 19In. racks and cabinets- 1 Rack Mount Space RMS- Removable cover included- Used with all ICCMS racks and brackets- ANSI/TIA-568-C and UL 1863 compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.75in ID, Red, 6in, PK10 (EPS300-3/4-6"-RED-10-10 PC PKS)
- SQUARE D NQNF, enclosure box, type 1, blank end walls, 20 x 74 x 5.75 in (MH74BE)
- HUBBELL 15A Twist-Lock Connector 2P 3W 277VAC L7-15R BK/WT (HBL4779C)
- EATON WIRING DEVICES Connector Comm Yellow 15A 125V (4882-BOX)
- ICC PATCH PANEL, F/TELCO, 8P2C, 24-PORT, 1RM (ICMPP24TF2)
- ICC PATCH PANEL, CAT 6A, 48-PORT, 2 RMS (ICMPP0486B)
- ICC PATCH PANEL, CAT 5e, 24-PORT, 1 RMS (ICMPP0245E)
- ICC PATCH PANEL, BLANK, 48-PORT, HD, 1 RMS (IC107BP481)
- ICC ADAPTER PANEL, 6 QUAD LC, 24F, BLUE, SM (ICFOPL1619)
- ICC PANEL, FRONT FINGER DUCT, 1RMS, 6 PK (ICCMSCMAC1)
- PANDUIT Patch Panel, Cat 5e, Rack Mt, 24 Port (DP245E88TGY)
- Icc Voice & Data Patch Panels