Shop All Voice & Data Patch Panels
Icc
PANEL, CABLE Management, BLANK, 1 RMS, 12 PK
Mfr # ICCMSCMPC1
Zoro # G409851323
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Managers
- Mounting Rack
- Rack Space 1
- Management Orientation Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icc
- MFR # ICCMSCMPC1
- Zoro # G409851323
- UPC # 633758037532
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Panels
Details
Product Type | Managers |
Mounting | Rack |
Rack Space | 1 |
Management Orientation | Horizontal |
Description
1 RMS Blank Cable Management Panel- 12 Pack- Designed to fill open spaces between mounted equipment- Designed to fill standard 19In. racks and cabinets- 1 RMS Rack Mount Spaces- Used with all standard network and equipment racks- Material: 16 GA CRS- Surface Finish: Black Powder Coat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (52PT6G3A)
- DAYTON Open Power Relay, 5 Pin, 24VAC, SPDT (3X744)
- ZORO SELECT Flexible Aluminum Conduit, 25 ft. L (5602-22-00)
- GE Thermal Unit, 27.00 to 35.60A (CR123C330B)
- ICC PATCH PANEL, F/TELCO, 8P2C, 24-PORT, 1RM (ICMPP24TF2)
- ICC PATCH PANEL, CAT 6A, 24-PORT, 1 RMS (ICMPP0246B)
- ICC PANEL, FRONT FINGER DUCT, 1RMS, 6 PK (ICCMSCMAC1)
- ICC PATCH BOX, MOBILE, CAT 6, 6-PORT (ICMPPMB606)
- ICC PATCH PANEL, CAT 6A, 48-PORT, 2 RMS (ICMPP0486B)
- ICC PATCH PANEL, CAT 6, FEED-THRU 48-P, 2RMS (ICMPP48CP6)
- LEVITON PATCH PANEL PNL QP 48PT 2U (49255-H48)
- Icc Voice & Data Patch Panels